- 21/32 (.6562) HSS Blue Steel Left Spiral+ Right Cut Straight Shank Chucking Reamer - 9" OAL - NAS 897
| Specification No. | NAS 897 |
| Shank Type | Straight Shank |
| Size Type | Fractional, Equal Ends |
| Material | HSS Blue Steel |
| Reamer Size | 21/32" |
| Overall Length | 9 in |
| Reamer Style | Left Spiral, Right Cut NAS 897 Chucking Reamer |
| Weight | 0.16 LB |

