- #46 (.0810) Cobalt Blue Steel Piloted Straight Flute+ Straight Shank Chucking Reamer - 3" OAL - NAS 897
| Material | Cobalt Blue Steel |
| Shank Type | Straight Shank |
| Reamer Style | Straight Flute, Piloted NAS 897 Chucking Reamer |
| Size Type | Wire |
| Specification No. | NAS 897 |
| Overall Length | 3 in |
| Reamer Size | #46 |
| Weight | 0.02 LB |

