- 11/64" (.1719) Cobalt Blue Steel Piloted Straight Flute+ Straight Shank Chucking Reamer - 4 1/2" OAL - NAS 897
| Reamer Size | 11/64" |
| Shank Type | Straight Shank |
| Specification No. | NAS 897 |
| Size Type | Fractional, Equal Ends |
| Reamer Style | Straight Flute, Piloted NAS 897 Chucking Reamer |
| Overall Length | 4.5 in |
| Material | Cobalt Blue Steel |
| Weight | 0.06 LB |

