- N' (.3020) Cobalt Blue Steel Piloted Straight Flute+ Straight Shank Chucking Reamer - 6" OAL - NAS 897
| Reamer Size | N |
| Reamer Style | Straight Flute, Piloted NAS 897 Chucking Reamer |
| Material | Cobalt Blue Steel |
| Overall Length | 6 in |
| Size Type | Letter |
| Shank Type | Straight Shank |
| Specification No. | NAS 897 |
| Weight | 0.15 LB |

