- V' (.3770) Cobalt Blue Steel Piloted Straight Flute+ Straight Shank Chucking Reamer - 7" OAL - NAS 897
| Shank Type | Straight Shank |
| Material | Cobalt Blue Steel |
| Reamer Style | Straight Flute, Piloted NAS 897 Chucking Reamer |
| Overall Length | 7 in |
| Specification No. | NAS 897 |
| Size Type | Letter |
| Reamer Size | V |
| Weight | 0.15 LB |

