- 11/16" (.6875) Cobalt Blue Steel Piloted Straight Flute+ Straight Shank Chucking Reamer - 9" OAL - NAS 897
| Specification No. | NAS 897 |
| Shank Type | Straight Shank |
| Reamer Size | 11/16" |
| Overall Length | 9 in |
| Reamer Style | Straight Flute, Piloted NAS 897 Chucking Reamer |
| Material | Cobalt Blue Steel |
| Size Type | Fractional, Equal Ends |
| Weight | 0.16 LB |

