- 47/64" (.7344) Cobalt Blue Steel Piloted Straight Flute+ Straight Shank Chucking Reamer - 9" OAL - NAS 897
| Size Type | Fractional, Equal Ends |
| Material | Cobalt Blue Steel |
| Shank Type | Straight Shank |
| Overall Length | 9 in |
| Specification No. | NAS 897 |
| Reamer Size | 47/64" |
| Reamer Style | Straight Flute, Piloted NAS 897 Chucking Reamer |
| Weight | 0.18 LB |

