- 59/64" (.9219) Cobalt Blue Steel Piloted Straight Flute+ Straight Shank Chucking Reamer - 10" OAL - NAS 897
| Overall Length | 10 in |
| Reamer Size | 59/64" |
| Size Type | Fractional, Equal Ends |
| Specification No. | NAS 897 |
| Reamer Style | Straight Flute, Piloted NAS 897 Chucking Reamer |
| Shank Type | Straight Shank |
| Material | Cobalt Blue Steel |
| Weight | 0.2 LB |

