- #15 (.1800) HSS Blue Steel Piloted Left Spiral+ Right Cut Straight Shank Chucking Reamer - 4 1/2" OAL - NAS 897
| Material | HSS Blue Steel |
| Shank Type | Straight Shank |
| Specification No. | NAS 897 |
| Size Type | Wire |
| Reamer Size | #15 |
| Reamer Style | Left Spiral, Right Cut NAS 897 Chucking Reamer |
| Overall Length | 4.5 in |
| Weight | 0.06 LB |

