- 15/64" (.2344) HSS Blue Steel Piloted Left Spiral+ Right Cut Straight Shank Chucking Reamer - 6" OAL - NAS 897
| Overall Length | 6 in |
| Reamer Style | Left Spiral, Right Cut NAS 897 Chucking Reamer |
| Specification No. | NAS 897 |
| Size Type | Fractional, Equal Ends |
| Reamer Size | 15/64" |
| Material | HSS Blue Steel |
| Shank Type | Straight Shank |
| Weight | 0.09 LB |

