- #34 (.1110) Cobalt Blue Steel Piloted Right Spiral+ Right Cut Straight Shank Chucking Reamer - 3 1/2" OAL - NAS 897
| Specification No. | NAS 897 |
| Reamer Style | Right Spiral, Right Cut NAS 897 Chucking Reamer |
| Reamer Size | #34 |
| Size Type | Wire |
| Material | Cobalt Blue Steel |
| Shank Type | Straight Shank |
| Overall Length | 3.5 in |
| Weight | 0.04 LB |

