- 5/32" (.1562) Cobalt Blue Steel Piloted Right Spiral+ Right Cut Straight Shank Chucking Reamer - 4" OAL - NAS 897
| Reamer Size | 5/32" |
| Reamer Style | Right Spiral, Right Cut NAS 897 Chucking Reamer |
| Material | Cobalt Blue Steel |
| Size Type | Fractional, Equal Ends |
| Shank Type | Straight Shank |
| Overall Length | 4 in |
| Specification No. | NAS 897 |
| Weight | 0.04 LB |

