- 19/64" (.2969) HSS Blue Steel Piloted Right Spiral+ Right Cut Straight Shank Chucking Reamer - 6" OAL - NAS 897
| Reamer Size | 19/64" |
| Material | HSS Blue Steel |
| Reamer Style | Right Spiral, Right Cut NAS 897 Chucking Reamer |
| Overall Length | 6 in |
| Specification No. | NAS 897 |
| Shank Type | Straight Shank |
| Size Type | Fractional, Equal Ends |
| Weight | 0.1 LB |

