- 15/32" (.4688) HSS Blue Steel Piloted Right Spiral+ Right Cut Straight Shank Chucking Reamer - 7" OAL - NAS 897
| Reamer Style | Right Spiral, Right Cut NAS 897 Chucking Reamer |
| Reamer Size | 15/32" |
| Material | HSS Blue Steel |
| Size Type | Fractional, Equal Ends |
| Overall Length | 7 in |
| Shank Type | Straight Shank |
| Specification No. | NAS 897 |
| Weight | 0.15 LB |

