- 51/64" (.7969) Cobalt Blue Steel Piloted Right Spiral+ Right Cut Straight Shank Chucking Reamer - 9 1/2" OAL - NAS 897
| Size Type | Fractional, Equal Ends |
| Reamer Size | 51/64" |
| Shank Type | Straight Shank |
| Reamer Style | Right Spiral, Right Cut NAS 897 Chucking Reamer |
| Specification No. | NAS 897 |
| Overall Length | 9.5 in |
| Material | Cobalt Blue Steel |
| Weight | 0.18 LB |

