- 15/16" (.9375) Cobalt Blue Steel Piloted Right Spiral+ Right Cut Straight Shank Chucking Reamer - 10" OAL - NAS 897
| Reamer Style | Right Spiral, Right Cut NAS 897 Chucking Reamer |
| Material | Cobalt Blue Steel |
| Overall Length | 10 in |
| Shank Type | Straight Shank |
| Size Type | Fractional, Equal Ends |
| Reamer Size | 15/16" |
| Specification No. | NAS 897 |
| Weight | 0.2 LB |

