- 5/64" (.0781) HSS Blue Steel Right Spiral+ Right Cut Straight Shank Chucking Reamer - 3" OAL - NAS 897
| Size Type | Fractional, Equal Ends |
| Reamer Style | Right Spiral, Right Cut NAS 897 Chucking Reamer |
| Material | HSS Blue Steel |
| Shank Type | Straight Shank |
| Overall Length | 3 in |
| Specification No. | NAS 897 |
| Reamer Size | 5/64" |
| Weight | 0.02 LB |

