- #43 (.0890) Cobalt Blue Steel Right Spiral+ Right Cut Straight Shank Chucking Reamer - 3" OAL - NAS 897
| Material | Cobalt Blue Steel |
| Specification No. | NAS 897 |
| Size Type | Wire |
| Overall Length | 3 in |
| Shank Type | Straight Shank |
| Reamer Size | #43 |
| Reamer Style | Right Spiral, Right Cut NAS 897 Chucking Reamer |
| Weight | 0.02 LB |

