- #23 (.1540) Cobalt Blue Steel Right Spiral+ Right Cut Straight Shank Chucking Reamer - 4" OAL - NAS 897
| Specification No. | NAS 897 |
| Reamer Size | #23 |
| Overall Length | 4 in |
| Shank Type | Straight Shank |
| Material | Cobalt Blue Steel |
| Size Type | Wire |
| Reamer Style | Right Spiral, Right Cut NAS 897 Chucking Reamer |
| Weight | 0.04 LB |

