- 33/64" (.5156) Cobalt Blue Steel Right Spiral+ Right Cut Straight Shank Chucking Reamer - 8" OAL - NAS 897
| Size Type | Fractional, Equal Ends |
| Reamer Size | 33/64" |
| Shank Type | Straight Shank |
| Material | Cobalt Blue Steel |
| Reamer Style | Right Spiral, Right Cut NAS 897 Chucking Reamer |
| Overall Length | 8 in |
| Specification No. | NAS 897 |
| Weight | 0.15 LB |

