- 9/64" (.1406) Cobalt Blue Steel Straight Flute+ Straight Shank Chucking Reamer - 4" OAL - NAS 897
| Reamer Size | 9/64" |
| Shank Type | Straight Shank |
| Material | Cobalt Blue Steel |
| Reamer Style | Straight Flute NAS 897 Chucking Reamer |
| Overall Length | 4 in |
| Size Type | Fractional, Equal Ends |
| Specification No. | NAS 897 |
| Weight | 0.04 LB |

