- #2 (.2210) HSS Blue Steel Straight Flute+ Straight Shank Chucking Reamer - 6" OAL - NAS 897
| Size Type | Wire |
| Reamer Style | Straight Flute NAS 897 Chucking Reamer |
| Specification No. | NAS 897 |
| Shank Type | Straight Shank |
| Reamer Size | #2 |
| Overall Length | 6 in |
| Material | HSS Blue Steel |
| Weight | 0.08 LB |

