- 41/64" (.6406) HSS Blue Steel Straight Flute+ Straight Shank Chucking Reamer - 9" OAL - NAS 897
| Size Type | Fractional, Equal Ends |
| Overall Length | 9 in |
| Reamer Size | 41/64" |
| Specification No. | NAS 897 |
| Material | HSS Blue Steel |
| Reamer Style | Straight Flute NAS 897 Chucking Reamer |
| Shank Type | Straight Shank |
| Weight | 0.16 LB |

