- 1 1/2 hp
- Three Phase
- 18.94 in Overall Length
- 3600 rpm Speed
| Frame Material | Steel |
| Phase | Three Phase |
| Enclosure | TEFC |
| Insulation Class | Detach |
| Mount Type | F1 |
| Speed | 3600 rpm |
| Full Load Current | 15 |
| Type | Belt Grinder |
| Grit | 80 |
| Pedestal | GA16, Sold Separately |
| Ambient Temperature | 104 °F |
| RPM [Max] | 3600 rpm |
| Belt Length | 48 in |
| Voltage | 115 |
| Frequency | 60 Hz |
| Mult. Sym. | G1 |
| HP | 1 1/2 |
| Synchronous | 0-3600 rpm |
| Poles | 2 |
| Overall Length | 18.94 in |
| Style | Adjustable Speed |
| Type of Grinder | Belt |
| Duty Cycle | Continuous |
| Frame Size | 143 |
| Base | Rigid |
| Service Factor | 1 |
| Belt Width | 2 in |
| Belt Size | AB248-80 Grit |
| Weight | 105.0 LB |
| EAN or UPC | 781568127674 |

