- 1 1/2 hp
- Single Phase
- 208 Voltage, 230 Voltage, 460 Voltage
- 23.83 in Overall Length
| Belt Width | 2 in |
| Type of Grinder | Belt |
| Enclosure | TENV |
| Frequency | 60 Hz |
| Mount Type | F1 |
| HP | 1 1/2 |
| Duty Cycle | Continuous |
| Ambient Temperature | 104 °F |
| Insulation Class | B |
| RPM [Max] | 3600 rpm |
| Speed | 3600 rpm |
| Shaft Rotation | Fixed Opposite Standard |
| Frame Material | Steel |
| Service Factor | 1 |
| NEMA Design | L |
| Synchronous | 3600 rpm |
| Style | Grinder Belt Sander |
| Grit | 80 |
| Belt Size | AB248-80 Grit, B80-36 Grit |
| Mult. Sym. | G1 |
| Overall Length | 23.83 in |
| Poles | 2 |
| Type | Belt Grinder |
| Belt Length | 48 in |
| Full Load Current | 15/7.5 |
| Base | Rigid |
| Phase | Single Phase |
| Voltage | 208 V, 230 V, 460 V |
| Pedestal | GA16, Sold Separately |
| Weight | 138.0 LB |
| EAN or UPC | 781568127650 |

