- 1 1/2 hp
- Three Phase
- 115 Voltage, 230 Voltage
- 3600 rpm Speed
| Duty Cycle | Continuous |
| Belt Length | 48 in |
| Pedestal | GA16, Sold Separately |
| Insulation Class | B |
| Phase | Three Phase |
| RPM [Max] | 3600 rpm |
| Service Factor | 1 |
| Shaft Rotation | Phase Seq-Opp Std Rot (CWODE) |
| Type | Belt Grinder |
| Mount Type | F1 |
| Synchronous | 3600 rpm |
| Mult. Sym. | G1 |
| Type of Grinder | Belt |
| Style | Grinder Belt Sander |
| Poles | 2 |
| Speed | 3600 rpm |
| Base | Rigid |
| Enclosure | TENV |
| Frame Material | Steel |
| Full Load Current | 4.2-4/2 |
| Frequency | 60 Hz |
| Belt Width | 2 in |
| Ambient Temperature | 104 °F |
| Grit | 80 |
| Voltage | 115 V, 230 V |
| HP | 1 1/2 |
| Belt Size | AB248-80 Grit, B80-36 Grit |
| Weight | 128.0 LB |
| EAN or UPC | 781568127667 |

