Baldor-Reliance
CESSWDM3554T
1 1/2 hp 145TC Frame Three Phase AC Motor
Item #101768802
-
NEMA Premium -
IP56
- TEFC Enclosure
- 1 1/2 hp
- 60 Hz Frequency
- 145TC Frame
applications
- Food processing
- Packaging
- Outdoor environments
- Highly corrosive environments
features
- All external surfaces are 300 series stainless steel
- Moisture-resistant insulation system
- Four condensation drains in each endplate
- Endplate rabbets sealed and conduit box gasketed
- Labyrinth seals
- IP56 rating: Protected from limited dust ingress and from high pressure water jets from any direction
| Frame | 145TC |
| Design | B |
| VoltCode | E1 |
| Full Load Pf | 81 |
| Motor Application | Washdown Duty |
| Inverter Duty | Inverter Ready |
| Duty Cycle | Continuous |
| Full Load Amps | 2 |
| Speed | 1770 rpm |
| Hz | 60 Hz |
| End Plate | C-Face |
| Useable at 208V | Yes |
| Frequency | 60 Hz |
| Motor Shaft Size | 7/8 in |
| Efficiency | 86.5% |
| Voltage Rating | 230/460 |
| Frame Material | Stainless Steel |
| HP | 1 1/2 |
| Full Load Current | 4.6/2.3 |
| Conduit Box Material | Steel |
| Type | 3532M |
| NEMA Design | B |
| Synchronous | 1800 rpm |
| Shaft Diameter | 0.88 in |
| Motor Shaft Length | 2.12 in |
| Rotation | R |
| Brake Feature | No |
| Washdown Duty | Yes |
| Rated Efficiency | 86.5 % |
| Base | Rigid |
| Multispeed | Single Speed |
| Power Factor | 72 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 1,800 rpm |
| Shaft Dia. | 0.875 in |
| Ambient Temperature | 104 °F |
| Overall Length | 13.42 in |
| Mounting | C-Face - With Base |
| Poles | 4 |
| Efficiency Group | Premium Efficient |
| Mount Type | F1 |
| Product Line | RG |
| Full Load Efficiency | 86.5 % |
| Shaft Grounding | No |
| Mounting Style | F-1 |
| Standard | CSA, UR, NEMA |
| Drive End Bearing | 6205 |
| Shaft Rotation | Reversible |
| RefPicture | CESS |
| Enclosure | TEFC |
| Open End Bearing | 6203 |
| Voltage | 230 V, 460 V |
| C Dimension | 14.3 in |
| Full Load rpm | 1740 rpm |
| Frame Size | 145TC |
| Mult. Sym. | L1 |
| Insulation Class | F |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Weight | 55.0 LB |
| EAN or UPC | 781568503348 |
-
NEMA Premium -
IP56


