- TENV Enclosure
- 1 hp
- 60 Hz Frequency
- 56C Frame
applications
- Food processing
- Packaging
- Outdoor applications
features
- Moisture-resistant insulation system
- Sealed ball bearings with moisture-resistant grease
- Contact lip seals on fan shaft extensions
- Neoprene gaskets
- 300 series stainless steel motor frame, base, shaft and hardware
- No exterior paint
- Non-contact labyrinth seal or output shaft extension
| End Plate | C-Face |
| Conduit Box Material | Steel |
| Overall Length | 12.06 in |
| Poles | 4 |
| Multispeed | Single Speed |
| HP | 1 |
| RefPicture | CSWDM |
| NEMA Design | B |
| Speed | 1770 rpm |
| Full Load Efficiency | 85.5 % |
| Type | 3524M |
| Full Load Pf | 81 |
| Power Factor | 66 |
| Enclosure | TENV |
| Synchronous | 1800 rpm |
| Inverter Duty | Inverter Ready |
| Frame Material | Stainless Steel |
| Brake Feature | No |
| Ambient Temperature | 104 °F |
| Frame Size | 56C |
| Drive End Bearing | 6205 |
| Full Load rpm | 1740 rpm |
| Mult. Sym. | K |
| Frequency | 60 Hz |
| Voltage Rating | 230/460 |
| Duty Cycle | Continuous |
| Efficiency Group | Premium Efficient |
| Useable at 208V | Yes |
| Mount Type | F1 |
| Full Load Current | 3.34/1.67 |
| Washdown Duty | Yes |
| Shaft Grounding | No |
| Rotation | R |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Shaft Rotation | Reversible |
| Rated Efficiency | 85.5 % |
| Frame | 56C |
| Efficiency | 85.5% |
| Mounting | C-Face - With Base |
| Phase | Three Phase |
| Insulation Class | F |
| Product Line | RG |
| Open End Bearing | 6203 |
| Hz | 60 Hz |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| VoltCode | E |
| Full Load Amps | 1.4 |
| Mounting Style | F-1 |
| Design | B |
| Shaft Dia. | 0.625 in |
| Base | Rigid |
| Voltage | 575 V |
| RPM | 1,800 rpm |
| Service Factor | 1.15 |
| Motor Application | Premium Efficient, Washdown Duty |
| Shaft Diameter | 0.63 in |
| Weight | 40.0 LB |
| EAN or UPC | 781568490914 |
-
IP55


