- TEFC Enclosure
- 15 hp
- 60 Hz Frequency
- 215TC Frame
applications
- High pressure washdown
- Food processing
features
- 300 series stainless steel hardware
- Stainless steel shaft extension
- Electrostatically applied epoxy finish
- Double-sealed bearings
- Moisture sealant on bolt heads
- Neoprene gaskets
- Forsheda® running contact v-ring slinger
- Class F insulation
- NEMA Premium® efficiency
- Tropicalization
- Three-year warranty
| Phase | Three Phase |
| Shaft Dia. | 1.375 in |
| BALD Family Names | Premium Efficient, Washdown Duty, C-Face, Nema Premium™ |
| Motor Application | Washdown Duty |
| Frame | 215TC |
| End Plate | C-Face |
| Useable at 208V | No |
| Duty Cycle | Continuous |
| Efficiency | 91% |
| Full Load Pf | 90 |
| Frame Size | 215TC |
| NEMA Design | A |
| Brake Feature | No |
| Ambient Temperature | 104 °F |
| Multispeed | Single Speed |
| Full Load Efficiency | 91 % |
| Mounting Style | F-1 |
| Full Load Amps | 16.6 |
| Speed | 3500 rpm |
| Shaft Diameter | 1.38 in |
| Overall Length | 21.26 in |
| Washdown Duty | Yes |
| Voltage Rating | 460, 230 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Open End Bearing | 6206 |
| VoltCode | F |
| Conduit Box Material | Steel |
| Shaft Grounding | No |
| Drive End Bearing | 6307 |
| Mount Type | F1 |
| Synchronous | 3600 rpm |
| Frequency | 60 Hz |
| Motor Shaft Length | 3.12 in |
| Design | A |
| Poles | 2 |
| Enclosure | TEFC |
| Type | 3752M |
| RefPicture | CEWD |
| Motor Shaft Size | 1 3/8 in |
| Power Factor | 89 |
| Service Factor | 1.15 |
| Hz | 60 Hz |
| Insulation Class | F |
| Full Load Current | 34/17 |
| Product Line | RG |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Rated Efficiency | 91 % |
| Rotation | R |
| RPM | 3600 rpm |
| Mult. Sym. | L1 |
| Base | Rigid |
| Inverter Duty | Inverter Ready |
| Mounting | C-Face - With Base |
| C Dimension | 21.26 in |
| HP | 15 |
| Shaft Rotation | Reversible |
| Efficiency Group | Premium Efficient |
| Frame Material | Steel |
| Full Load rpm | 3500 rpm |
| Voltage | 575 V |
| Weight | 174.0 LB |
| EAN or UPC | 781568503423 |
-
NEMA Premium


