- 5 hp
- 1,800 rpm
- 230 Volts
- Single Phase
- 60 Hz
applications
- Pumps
- Fans
- Conveyors
- Compressors
- Machine tools
- Speed reducers
features
- Ball bearings
- Locked drive end bearing
- Heavy-gauge steel frame
- Gasketed conduit box and capacitor cover
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Type | 3634LC |
| Voltage Rating | 230 |
| Full Load Pf | 86 |
| Frame | 184TC |
| Brake Feature | No |
| Phase | Single Phase |
| Motor Application | General Purpose, Pressure Washer |
| Enclosure Designation | ODP - Open Drip Proof |
| Frame Size | 180TC |
| Mounting | C-Face - With Base |
| Full Load Efficiency | 80 % |
| Rotation | R |
| RPM | 1800 rpm |
| Open End Bearing | 6205 |
| Service Factor | 1.15 |
| VoltCode | D1 |
| Useable at 208V | Yes |
| Mult. Sym. | CM |
| BALD Family Names | C-Face, Single Phase Motor |
| Frame Material | Steel |
| Efficiency Group | Standard Efficient |
| Design | L |
| Poles | 4 |
| Drive End Bearing | 6206 |
| Full Load rpm | 1725 rpm |
| Full Load Amps | 24 |
| Product Line | N |
| Washdown Duty | No |
| Mounting Style | F-1 |
| Voltage | 230 |
| Hz | 60 Hz |
| Enclosure | ODP |
| Weight | 84.0 LB |
| EAN or UPC | 781568378533 |

