- TEFC Enclosure
- 20 hp
- 60 Hz Frequency
- 256T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Mines
- Petro-chemical plants
- Foundries
- Pulp and Paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| C Face Kit | 09-1309 |
| Power Factor | 83 |
| HP | 20 |
| RefPicture | ECP03 |
| Frequency | 60 Hz |
| Washdown Duty | No |
| Frame Material | Iron |
| Speed | 1770 rpm |
| Rated Efficiency | 93 % |
| Insulation Class | F |
| Epact Nominal Full Load Efficiency | 91 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Model | XEX |
| Motor Shaft Length | 4 in |
| Voltage | 230 V, 460 V |
| Rotation | R |
| Multispeed | Single Speed |
| NEMA Design | A |
| Product Line | RG |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Synchronous | 1800 rpm |
| Useable at 208V | No |
| Motor Shaft Size | 1 5/8 in |
| HP [Min] | 20 |
| Type | 0952M |
| Poles | 4 |
| Shaft Grounding | No |
| Full Load Efficiency | 93 % |
| Mounting | Foot Mounted |
| C Dimension | 23.36 in |
| Full Load Amps | 24 |
| RPM | 1800 rpm |
| Efficiency Group | Standard Efficient |
| VoltCode | G |
| End Plate | Standard |
| Full Load Current | 24 |
| Conduit Box Material | Cast Iron |
| Full Load rpm | 1765 rpm |
| Mounting Style | F-1 |
| Design | B |
| Ambient Temperature | 104 °F |
| Phase | Three Phase |
| Hz | 60 Hz |
| Enclosure | TEFC |
| Inverter Duty | Inverter Duty |
| Speed [Max] | 2700 |
| Overall Length | 24.78 in |
| Voltage Rating | 460 |
| Efficiency | 93% |
| Full Load Pf | 84 |
| Substitute Motor | CP2334T-4 |
| Base | Rigid |
| Service Factor | 1.15 |
| Frame Size | 256T |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Motor Application | Severe Duty |
| Frame | 256T |
| Mult. Sym. | L1 |
| Shaft Dia. | 1.625 in |
| Brake Feature | No |
| Duty Cycle | Continuous |
| Shaft Rotation | Reversible |
| Shaft Diameter | 1.63 in |
| Mount Type | F1 |
| Drive End Bearing | 6309 |
| Open End Bearing | 6208 |
| Weight | 333.0 LB |
| EAN or UPC | 781568136478 |
-
NEMA Premium


