- TEFC Enclosure
- 5 hp
- 60 Hz Frequency
- 184T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Service Factor | 1.15 |
| HP [Min] | 5 |
| Speed | 3490 rpm |
| Type | AC Motor |
| Frame Material | Iron |
| Ambient Temperature | 104 °F |
| Synchronous | 3600 rpm |
| Shaft Grounding | No |
| Inverter Duty | Inverter Duty |
| HP | 5 |
| Mount Type | F1 |
| Power Factor | 90 |
| Phase | Three Phase |
| NEMA Design | A |
| Base | Rigid |
| Overall Length | 15.93 in |
| Voltage | 575 V |
| Motor Application | Severe Duty |
| Efficiency | 90.2% |
| Duty Cycle | Continuous |
| Frame | 184T |
| End Plate | Standard |
| Shaft Rotation | Reversible |
| Voltage Rating | 230/460 |
| Poles | 2 |
| Shaft Dia. | 1.125 in |
| Mounting | Foot Mounted |
| Model | XEX |
| Frequency | 60 Hz |
| Shaft Diameter | 1.13 in |
| RPM | 3600 rpm |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Full Load Current | 11.4/5.7 |
| Multispeed | Single Speed |
| Insulation Class | F |
| Conduit Box Material | Cast Iron |
| Frame Size | 184T |
| Enclosure | TEFC |
| Speed [Max] | 5400 |
| Rated Efficiency | 90.2 % |
| Weight | 114.0 LB |
| EAN or UPC | 781568479070 |

