- TEFC Enclosure
- 3 hp
- 60 Hz Frequency
- 213T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Tropical climates
- Petro-chemical plants
- Mines
- Foundries
- Pulp and Paper plants
- Waste management facilities
- Chemical plants
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Efficiency Group | Standard Efficient |
| Poles | 6 |
| Brake Feature | No |
| Shaft Diameter | 1.38 in |
| Insulation Class | F |
| Epact Nominal Full Load Efficiency | 87.5 % |
| Mounting | Foot Mounted |
| Rated Efficiency | 89.5 % |
| Shaft Dia. | 1.375 in |
| Multispeed | Single Speed |
| Duty Cycle | Continuous |
| Open End Bearing | 6206 |
| Motor Application | Severe Duty |
| Useable at 208V | No |
| Design | B |
| Drive End Bearing | 6307 |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Speed [Max] | 1800 |
| Mounting Style | F-1 |
| Frame Size | 213T |
| Efficiency | 89.5% |
| Ambient Temperature | 104 °F |
| Synchronous | 1200 rpm |
| End Plate | Standard |
| Washdown Duty | No |
| Voltage Rating | 460 |
| Frame Material | Iron |
| Frequency | 60 Hz |
| Full Load Current | 4.5 |
| Mult. Sym. | L1 |
| Frame | 213T |
| Base | Rigid |
| C Dimension | 19.32 in |
| Substitute Motor | CP3764T-4 |
| HP [Min] | 3 |
| C Face Kit | 37-1304 |
| Enclosure | TEFC |
| Hz | 60 Hz |
| Full Load Efficiency | 89.5 % |
| NEMA Design | B |
| RefPicture | ECP03 |
| Full Load Amps | 5 |
| Conduit Box Material | Cast Iron |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Shaft Rotation | Reversible |
| Full Load Pf | 64 |
| Phase | Three Phase |
| Type | 0736M |
| Motor Shaft Size | 1 3/8 in |
| Mount Type | F1 |
| VoltCode | G |
| Shaft Grounding | No |
| RPM | 1200 rpm |
| Overall Length | 19.49 in |
| Speed | 1165 rpm |
| Rotation | R |
| Full Load rpm | 1160 rpm |
| Voltage | 230 V, 460 V |
| Service Factor | 1.15 |
| Model | XEX |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Shaft Length | 3 3/8 in |
| HP | 3 |
| Power Factor | 70 |
| Inverter Duty | Inverter Duty |
| Product Line | RG |
| Weight | 209.0 LB |
| EAN or UPC | 781568136621 |
-
NEMA Premium


