- TEFC Enclosure
- 7 1/2 hp
- 60 Hz Frequency
- 213T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Mounting | Foot Mounted |
| NEMA Design | B |
| Insulation Class | F |
| Full Load Current | 17.2/8.6 |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Overall Length | 19.5 in |
| Mount Type | F1 |
| Conduit Box Material | Cast Iron |
| Phase | Three Phase |
| Frame | 213T |
| HP | 7 1/2 |
| Model | XEX |
| Ambient Temperature | 104 °F |
| Inverter Duty | Inverter Ready |
| Frame Size | 213T |
| Shaft Rotation | Reversible |
| Power Factor | 88 |
| Motor Application | Severe Duty |
| Frequency | 60 Hz |
| End Plate | Standard |
| Shaft Dia. | 1.375 in |
| Multispeed | Single Speed |
| Synchronous | 3600 rpm |
| Duty Cycle | Continuous |
| Shaft Diameter | 1.38 in |
| Efficiency | 91% |
| Service Factor | 1.15 |
| Frame Material | Iron |
| HP [Min] | 7 1/2 |
| Voltage | 575 V |
| Voltage Rating | 230/460 |
| Base | Rigid |
| Speed | 3510 rpm |
| Type | AC Motor |
| Shaft Grounding | No |
| Rated Efficiency | 91 % |
| Poles | 2 |
| RPM | 3600 rpm |
| Enclosure | TEFC |
| Speed [Max] | 5400 |
| Weight | 169.0 LB |
| EAN or UPC | 781568479087 |

