- TEFC Enclosure
- 75 hp
- 60 Hz Frequency
- 365TS Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Speed [Max] | 4500 rpm |
| Shaft Grounding | No |
| HP | 75 |
| Shaft Rotation | Reversible |
| Duty Cycle | Continuous |
| Poles | 2 |
| Speed | 3555 rpm |
| Synchronous | 3600 rpm |
| RPM | 3600 rpm |
| Mounting | Foot Mounted |
| Voltage Rating | 230/460 |
| Inverter Duty | Inverter Ready |
| Model | XEX |
| Frame Size | 365TS |
| Frame | 365TS |
| Service Factor | 1.15 |
| Frame Material | Iron |
| Standard | CCSAUSEEV, NEMA_PREMIUM, UR, NEMA |
| Mount Type | F-1 |
| Base | Rigid |
| Ambient Temperature | 104 °F |
| Enclosure | TEFC |
| Shaft Dia. | 1.875 in |
| Overall Length | 31.37 in |
| End Plate | Standard |
| Power Factor | 92 |
| HP [Min] | 75 |
| Voltage | 460 V |
| NEMA Design | B |
| Full Load Current | 161 A/80.7 A |
| Insulation Class | F |
| Frequency | 60 Hz |
| Motor Application | Severe Duty |
| Efficiency | 93.6% |
| Phase | Three Phase |
| Weight | 1004.0 LB |
| EAN or UPC | 781568463772 |

