- TEFC Enclosure
- 300 hp
- 60 Hz Frequency
- L449T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Base | Rigid |
| Phase | Three Phase |
| Shaft Dia. | 3.375 in |
| Frame Size | L449T |
| Rated Efficiency | 95.8 % |
| Power Factor | 86 |
| Speed | 1190 rpm |
| Standard | CCSAUSEEV, NEMA |
| Shaft Diameter | 3.38 in |
| Service Factor | 1.15 |
| Insulation Class | F |
| Multispeed | Single Speed |
| Type | AC Motor |
| Full Load Current | 340 |
| Model | XEX |
| Frequency | 60 Hz |
| Motor Application | Severe Duty |
| RPM | 1200 rpm |
| Voltage Rating | 460 |
| Frame | L449T |
| Inverter Duty | Inverter Ready |
| NEMA Design | B |
| HP | 300 |
| Efficiency | 95.8% |
| Mount Type | F1 |
| Shaft Rotation | Reversible |
| Ambient Temperature | 104 °F |
| HP [Min] | 300 |
| Synchronous | 1200 rpm |
| Poles | 6 |
| Duty Cycle | Continuous |
| Shaft Grounding | No |
| Overall Length | 60.13 in |
| Enclosure | TEFC |
| Frame Material | Iron |
| Voltage | 460 V |
| Mounting | Foot Mounted |
| End Plate | Standard |
| Weight | 3125.0 LB |
| EAN or UPC | 781568680933 |

