- TEFC Enclosure
- 20 hp
- 60 Hz Frequency
- 256T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Pulp and Paper plants
- Chemical plants
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Type | 0944M |
| Shaft Rotation | Reversible |
| Frame | 256T |
| VoltCode | G |
| Power Factor | 91 |
| Speed | 3510 rpm |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Full Load Amps | 23 |
| Brake Feature | No |
| RPM | 3600 rpm |
| HP | 20 |
| Useable at 208V | No |
| Mounting Style | F-1 |
| Duty Cycle | Continuous |
| Shaft Diameter | 1.63 in |
| Hz | 60 Hz |
| End Plate | Standard |
| Full Load rpm | 3540 rpm |
| Phase | Three Phase |
| NEMA Design | B |
| Motor Application | Severe Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Model | 841 XL |
| Overall Length | 24.78 in |
| Design | A |
| Frame Material | Iron |
| Motor Shaft Length | 4 in |
| Efficiency Group | Standard Efficient |
| Conduit Box Material | Cast Iron |
| Inverter Duty | Inverter Duty |
| IP Rating | IP56 |
| Full Load Current | 22 |
| C Dimension | 25 1/2 in |
| Enclosure | TEFC |
| Mount Type | F1 |
| Multispeed | Single Speed |
| Full Load Pf | 89 |
| Synchronous | 3600 rpm |
| Motor Shaft Size | 1 5/8 in |
| Frequency | 60 Hz |
| Mounting | Foot Mounted |
| Open End Bearing | 6208 |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Service Factor | 1.15 |
| Shaft Grounding | No |
| RefPicture | ECP03 |
| Poles | 2 |
| Mult. Sym. | L1 |
| Rotation | R |
| HP [Min] | 20 |
| Frame Size | 256T |
| Voltage | 575 V |
| Rated Efficiency | 91 % |
| Efficiency | 91% |
| Insulation Class | F |
| Base | Rigid |
| C Face Kit | 09-1309 |
| Drive End Bearing | 6309 |
| Speed [Max] | 5400 |
| Ambient Temperature | 104 °F |
| Shaft Dia. | 1.625 in |
| Voltage Rating | 460 |
| Full Load Efficiency | 92.4 % |
| Washdown Duty | No |
| Epact Nominal Full Load Efficiency | 90.2 % |
| Product Line | RG |
| Weight | 305.0 LB |
| EAN or UPC | 781568211069 |
-
NEMA Premium


