- TEFC Enclosure
- 60 hp
- 60 Hz Frequency
- 364TS Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Pulp and Paper plants
- Chemical plants
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Frame Size | 364TS |
| Washdown Duty | No |
| Speed [Max] | 4500 |
| Efficiency | 95% |
| Brake Feature | No |
| Type | 1458M |
| NEMA Design | B |
| Shaft Dia. | 1.875 in |
| Hz | 60 Hz |
| Useable at 208V | No |
| Multispeed | Single Speed |
| VoltCode | G |
| Mounting | Foot Mounted |
| Efficiency Group | Standard Efficient |
| Shaft Rotation | Phase Seq-Std Rot (CCWODE) |
| Design | A |
| RefPicture | ECP03 |
| Motor Application | Severe Duty |
| Epact Nominal Full Load Efficiency | 93 % |
| Full Load rpm | 3560 rpm |
| RPM | 3600 rpm |
| Motor Shaft Size | 1 7/8 in |
| Mounting Style | F-1 |
| Frame Material | Iron |
| Duty Cycle | Continuous |
| Frame | 364TS |
| Model | 841 XL |
| HP | 60 |
| Open End Bearing | 6312 |
| Product Line | RG |
| Full Load Efficiency | 94.1 % |
| Mult. Sym. | L1 |
| Inverter Duty | Inverter Ready |
| Full Load Pf | 90 |
| Rated Efficiency | 95 % |
| Rotation | R |
| Full Load Amps | 67 |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 30.13 in |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Base | Rigid |
| Shaft Diameter | 1.88 in |
| Insulation Class | F |
| IP Rating | IP56 |
| Shaft Grounding | No |
| Voltage Rating | 460 |
| HP [Min] | 60 |
| Synchronous | 3600 rpm |
| Motor Shaft Length | 3 3/4 in |
| Voltage | 575 V |
| Drive End Bearing | 6313 |
| Frequency | 60 Hz |
| Full Load Current | 65.1 |
| End Plate | Standard |
| Phase | Three Phase |
| Mount Type | F1 |
| Overall Length | 31.37 in |
| Speed | 3560 rpm |
| Poles | 2 |
| Standard | CCSA US, CCSAUSEEV, NEMA_PREMIUM, UR, NEMA |
| Ambient Temperature | 104 °F |
| Service Factor | 1.15 |
| Power Factor | 90 |
| Weight | 959.001 LB |
| EAN or UPC | 781568295649 |
-
NEMA Premium


