- TEFC Enclosure
- 125 hp
- 60 Hz Frequency
- 444T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Chemical plants
- Petro-chemical plants
- Mines
- Pulp and Paper plants
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Ambient Temperature | 104 °F |
| End Plate | Standard |
| Motor Shaft Length | 8 1/2 in |
| C Dimension | 44.24 in |
| Brake Feature | No |
| Design | B |
| Full Load Current | 144 |
| Full Load rpm | 1780 rpm |
| Phase | Three Phase |
| Speed | 1785 rpm |
| Frame Size | 444T |
| Full Load Efficiency | 95.4 % |
| Motor Application | Severe Duty |
| VoltCode | G |
| Overall Length | 44.97 in |
| Voltage | 460 V |
| RPM | 1800 rpm |
| Washdown Duty | No |
| Standard | CCSA US, UR, NEMA |
| IP Rating | IP56 |
| Full Load Amps | 139 |
| HP [Min] | 125 |
| Model | 841 XL |
| HP | 125 |
| Frame Material | Iron |
| Shaft Grounding | No |
| Full Load Pf | 88 |
| Multispeed | Single Speed |
| Rotation | R |
| Service Factor | 1.15 |
| Mult. Sym. | D3 |
| Rated Efficiency | 95.4 % |
| Shaft Diameter | 3.38 in |
| Mount Type | F1 |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Motor Shaft Size | 3 3/8 in |
| Useable at 208V | No |
| Product Line | RG |
| Synchronous | 1800 rpm |
| C Face Kit | 18-1302 |
| NEMA Design | B |
| Type | 1876M |
| Mounting Style | F-1 |
| Inverter Duty | Inverter Ready |
| Insulation Class | F |
| Epact Nominal Full Load Efficiency | 94.5 % |
| Mounting | Foot Mounted |
| Voltage Rating | 460 |
| RefPicture | CRUSH |
| Poles | 4 |
| Efficiency Group | Standard Efficient |
| Power Factor | 85 |
| Enclosure | TEFC |
| Frequency | 60 Hz |
| Shaft Dia. | 3.375 in |
| Drive End Bearing | 6319 |
| Duty Cycle | Continuous |
| Base | Rigid |
| Open End Bearing | 6314 |
| Frame | 444T |
| Efficiency | 95.4% |
| Shaft Rotation | Phase Seq-Std Rot (CCWODE) |
| Weight | 2005.0 LB |
| EAN or UPC | 781568196694 |
-
NEMA Premium


