- TEFC Enclosure
- 125 hp
- 60 Hz Frequency
- 444TS Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Pulp and Paper plants
- Chemical plants
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Voltage | 460 V |
| RPM | 3600 rpm |
| Full Load Pf | 90 |
| Product Line | RG |
| Rotation | R |
| Efficiency Group | Standard Efficient |
| Insulation Class | F |
| Model | 841 XL |
| Overall Length | 41.22 in |
| Full Load Current | 137 |
| Poles | 2 |
| Phase | Three Phase |
| Design | B |
| Epact Nominal Full Load Efficiency | 94.5 % |
| Shaft Dia. | 2.375 in |
| Full Load Amps | 136 |
| NEMA Design | B |
| Duty Cycle | Continuous |
| Inverter Duty | Inverter Duty |
| Drive End Bearing | 6314 |
| Voltage Rating | 460 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RefPicture | CRUSH |
| Full Load rpm | 3570 rpm |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Mount Type | F1 |
| Motor Shaft Size | 2 3/8 in |
| Service Factor | 1.15 |
| Power Factor | 89 |
| Hz | 60 Hz |
| Full Load Efficiency | 95.4 % |
| Base | Rigid |
| Frame Material | Iron |
| Washdown Duty | No |
| Shaft Grounding | No |
| Rated Efficiency | 95 % |
| Enclosure | TEFC |
| Mounting Style | F-1 |
| Shaft Diameter | 2.38 in |
| Type | 1852M |
| Speed | 3570 rpm |
| Ambient Temperature | 104 °F |
| Standard | CCSA US, UR, NEMA |
| Motor Application | Severe Duty |
| Brake Feature | No |
| Useable at 208V | No |
| VoltCode | G |
| Multispeed | Single Speed |
| HP [Min] | 125 |
| Frame | 444TS |
| Synchronous | 3600 rpm |
| Efficiency | 95% |
| HP | 125 |
| End Plate | Standard |
| Motor Shaft Length | 4 3/4 in |
| Frequency | 60 Hz |
| C Dimension | 40 1/2 in |
| Shaft Rotation | Phase Seq-Std Rot (CCWODE) |
| Mult. Sym. | D3 |
| Mounting | Foot Mounted |
| Open End Bearing | 6314 |
| Frame Size | 444TS |
| IP Rating | IP56 |
| Weight | 1915.001 LB |
| EAN or UPC | 781568295687 |
-
NEMA Premium


