- TEFC Enclosure
- 7 1/2 hp
- 60 Hz Frequency
- 213T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Frame | 213T |
| NEMA Design | A |
| RPM | 1800 rpm |
| Poles | 4 |
| Hz | 60 Hz |
| Voltage Rating | 230/460 |
| Mount Type | F1 |
| Ambient Temperature | 104 °F |
| Torque Rating | 22.1 ft lb |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Shaft Rotation | Reversible |
| Useable at 208V | No |
| Shaft Diameter | 1.38 in |
| Speed | 1760 rpm |
| Conduit Box Material | Cast Iron |
| Frame Size | 213T |
| Frequency | 60 Hz |
| Shaft Dia. | 1.375 in |
| Speed [Max] | 2700 |
| Shaft Grounding | No |
| Efficiency | 91.7% |
| Duty Cycle | Continuous |
| Type | AC Motor |
| Brake Feature | No |
| Power Factor | 72 |
| Efficiency Group | Standard Efficient |
| End Plate | Standard |
| Model | Crusher Duty |
| Insulation Class | F |
| Bearing Type | Oversized Ball Bearing |
| Enclosure | TEFC |
| Motor Application | Severe Duty |
| Phase | Three Phase |
| Design | C |
| Epact Nominal Full Load Efficiency | 91.7 % |
| BALD Family Names | Severe Duty |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Frame Material | Iron |
| HP | 7 1/2 |
| Inverter Duty | Inverter Duty |
| Service Factor | 1.25 |
| Full Load Amps | 9.3 |
| Full Load Current | 21/10.5 |
| Synchronous | 1800 rpm |
| Rated Efficiency | 91.7 % |
| Overall Length | 19.58 in |
| HP [Min] | 7 1/2 |
| Multispeed | Single Speed |
| Mounting | Foot Mounted |
| Voltage | 230 V, 460 V |
| Base | Rigid |
| Weight | 231.0 LB |
| EAN or UPC | 781568777749 |

