- TEFC Enclosure
- 10 hp
- 60 Hz Frequency
- 256T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Motor Application | Severe Duty |
| Base | Rigid |
| Shaft Dia. | 1.625 in |
| Shaft Grounding | No |
| Ambient Temperature | 104 °F |
| Duty Cycle | Continuous |
| Poles | 6 |
| Frame Material | Iron |
| Speed | 1175 rpm |
| Insulation Class | F |
| Shaft Rotation | Reversible |
| Type | AC Motor |
| Full Load Current | 28/14 |
| Frame Size | 256T |
| Synchronous | 1200 rpm |
| Frequency | 60 Hz |
| Bearing Type | Oversized Ball Bearing |
| NEMA Design | A |
| Speed [Max] | 1800 |
| Power Factor | 74 |
| Inverter Duty | Inverter Duty |
| Service Factor | 1.25 |
| Rated Efficiency | 91 % |
| Frame | 256T |
| Torque Rating | 45 ft lb |
| Mounting | Foot Mounted |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP [Min] | 10 |
| Voltage | 230 V, 460 V |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Efficiency | 91% |
| HP | 10 |
| Overall Length | 24.77 in |
| Multispeed | Single Speed |
| Epact Nominal Full Load Efficiency | 91 % |
| Useable at 208V | No |
| Shaft Diameter | 1.63 in |
| End Plate | Standard |
| Model | Crusher Duty |
| Brake Feature | No |
| Hz | 60 Hz |
| BALD Family Names | Severe Duty |
| Design | C |
| Phase | Three Phase |
| Efficiency Group | Standard Efficient |
| Full Load Amps | 14 |
| Mount Type | F1 |
| Enclosure | TEFC |
| Conduit Box Material | Cast Iron |
| Voltage Rating | 230/460 |
| RPM | 1200 rpm |
| Weight | 355.0 LB |
| EAN or UPC | 781568794364 |

