- TEFC Enclosure
- 25 hp
- 60 Hz Frequency
- 284T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Base | Rigid |
| Speed [Max] | 2700 |
| Frequency | 60 Hz |
| Phase | Three Phase |
| Efficiency Group | Standard Efficient |
| Overall Length | 28 in |
| HP | 25 |
| Duty Cycle | Continuous |
| Frame Material | Iron |
| Insulation Class | F |
| Model | Crusher Duty |
| Efficiency | 93.6% |
| Mounting | Foot Mounted |
| Shaft Grounding | No |
| Motor Application | Severe Duty |
| Power Factor | 81 |
| Design | C |
| Frame Size | 284T |
| Inverter Duty | Inverter Duty |
| Voltage Rating | 230/460 |
| Service Factor | 1.25 |
| NEMA Design | A |
| Enclosure | TEFC |
| Shaft Dia. | 1.875 in |
| Epact Nominal Full Load Efficiency | 93.6 % |
| Hz | 60 Hz |
| Frame | 284T |
| Voltage | 460 V |
| Mount Type | F1 |
| Torque Rating | 73.8 ft lb |
| BALD Family Names | Severe Duty |
| Full Load Amps | 31 |
| End Plate | Standard |
| Multispeed | Single Speed |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Full Load Current | 62/31 |
| Rated Efficiency | 93.6 % |
| Ambient Temperature | 104 °F |
| Shaft Rotation | Reversible |
| Useable at 208V | No |
| Conduit Box Material | Cast Iron |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP [Min] | 25 |
| Poles | 4 |
| Brake Feature | No |
| Shaft Diameter | 1.88 in |
| Bearing Type | Oversized Ball Bearing |
| Type | AC Motor |
| Speed | 1770 rpm |
| RPM | 1800 rpm |
| Synchronous | 1800 rpm |
| Weight | 380.0 LB |
| EAN or UPC | 781568792629 |

