- OPSB Enclosure
- 2 hp
- 60 Hz Frequency
- 182T Frame
applications
- Where continuous- or frequent-duty is required
features
- Low-loss electricalgrade lamination steel
- Heavy-gauge steel frames
- ISR® magnet wire
- Three-year warranty
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
| Insulation Class | F |
| Speed | 1740 rpm |
| Full Load Current | 17.6/8.8 |
| Full Load Pf | 90 |
| Voltage | 115 V, 208 V, 230 V |
| Standard | CSA, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Mounting | Rigid Base |
| Motor Application | General Purpose |
| BALD Family Names | Premium Efficient, Single Phase Motor |
| Overall Length | 15.87 in |
| Synchronous | 1800 rpm |
| Conduit Box Material | Steel |
| Phase | Single Phase |
| Mount Type | F1 |
| Power Factor | 90 |
| Mounting Style | F-1 |
| Full Load Efficiency | 82.5 % |
| Epact Nominal Full Load Efficiency | 84 % |
| Frame Material | Steel |
| Service Factor | 1.15 |
| Duty Cycle | Continuous |
| Useable at 208V | No |
| Shaft Dia. | 1.125 in |
| Design | L |
| Frame | 182T |
| Base | Rigid |
| Efficiency | 82.5% |
| Rated Efficiency | 82.5 % |
| Enclosure Designation | OPSB - Open Slotted Band |
| Frequency | 60 Hz |
| Shaft Diameter | 1.13 in |
| Shaft Rotation | Reversible |
| Hz | 60 Hz |
| Shaft Grounding | No |
| NEMA Design | L |
| Frame Size | 182T |
| Motor Shaft Size | 1 1/8 in |
| Drive End Bearing | 6206 |
| End Plate | Standard |
| Multispeed | Single Speed |
| HP | 2 |
| RPM | 1800 rpm |
| Poles | 4 |
| Rotation | R |
| Mult. Sym. | L1 |
| Full Load Amps | 8.8 |
| Full Load rpm | 1740 rpm |
| Voltage Rating | 230, 115 |
| VoltCode | B |
| Washdown Duty | No |
| Enclosure | OPSB |
| Product Line | RG |
| Efficiency Group | Standard Efficient |
| RefPicture | ELDP |
| Motor Shaft Length | 2 3/4 in |
| Open End Bearing | 6205 |
| Ambient Temperature | 104 °F |
| Type | 3623LC |
| Brake Feature | No |
| Weight | 65.0 LB |
| EAN or UPC | 781568138557 |
-
NEMA Premium


