- TEFC Enclosure
- 5 hp
- 60 Hz Frequency
- 215 Frame
applications
- Wide variety of agri-duty and industrial applications
features
- Ball bearings lubricated with high temperature, moisture-resistant grease
- Condensation drains
- Gasketed cast conduit boxes
- Epoxy paint
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Rated Efficiency | 84 % |
| Epact Nominal Full Load Efficiency | 87.5 % |
| Insulation Class | F |
| Shaft Diameter | 1.13 in |
| C Dimension | 18.69 in |
| Shaft Dia. | 1.125 in |
| Multispeed | Single Speed |
| Full Load Pf | 86 |
| Rotation | R |
| Shaft Grounding | No |
| Mult. Sym. | L1 |
| C Face Kit | 37-1304 |
| Mounting Style | F-1 |
| Useable at 208V | No |
| Mount Type | F1 |
| Type | 3735LC |
| Brake Feature | No |
| Efficiency Group | Standard Efficient |
| Voltage Rating | 230 |
| Efficiency | 84% |
| Design | L |
| Power Factor | 93 |
| Conduit Box Material | Steel |
| Hz | 60 Hz |
| RPM | 1800 rpm |
| HP | 5 |
| Service Factor | 1 |
| Phase | Single Phase |
| Product Line | RG |
| Full Load Efficiency | 82.5 % |
| VoltCode | C |
| Shaft Rotation | Reversible |
| Motor Shaft Length | 3 in |
| Standard | CSA, UR, NEMA |
| End Plate | Standard |
| Mounting | Rigid Base |
| Washdown Duty | No |
| Drive End Bearing | 6307 |
| Voltage | 230 V |
| RefPicture | DELTM |
| Frame Size | 215 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Base | Rigid |
| Full Load Amps | 22.8 |
| Substitute Motor | FDL3732M |
| Enclosure | TEFC |
| BALD Family Names | Single Phase Motor |
| Poles | 4 |
| Duty Cycle | Continuous |
| Full Load rpm | 1725 rpm |
| Open End Bearing | 6206 |
| NEMA Design | L |
| Overall Length | 18.65 in |
| Speed | 1740 rpm |
| Full Load Current | 20.5 |
| Motor Shaft Size | 1 1/8 in |
| Motor Application | Farm Duty |
| Frame | 215 |
| Frequency | 60 Hz |
| Ambient Temperature | 104 °F |
| Frame Material | Steel |
| Synchronous | 1800 rpm |
| Weight | 126.0 LB |
| EAN or UPC | 781568121986 |

