- TEFC Enclosure
- 5 hp
- 60 Hz Frequency
- 213T Frame
applications
- General purpose
- Compressors
- Pumps
- Fans
- Farm equipment
- Conveyors
- Material handling equipment
- Machine tools
features
- Heavy-gauge steel frames
- Ball bearings
- Base seam is welded to frame
- Snap Action starting switch
- Gasketed conduit box and capacitor cover
- Usable at 208V
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
| Overall Length | 19.02 in |
| HP | 5 |
| Frequency | 60 Hz |
| Shaft Diameter | 1.38 in |
| Frame Material | Steel |
| Poles | 4 |
| BALD Family Names | Single Phase Motor |
| Synchronous | 1800 rpm |
| Frame Size | 213T |
| Washdown Duty | No |
| Full Load Amps | 21.5 |
| Mounting Style | F-1 |
| C Face Kit | 37-1304 |
| Product Line | RG |
| Mounting | Rigid Base |
| Phase | Single Phase |
| Efficiency | 82% |
| NEMA Design | L |
| Motor Shaft Size | 1 3/8 in |
| Speed | 1725 rpm |
| Motor Application | General Purpose |
| Motor Shaft Length | 3 3/8 in |
| Open End Bearing | 6206 |
| Hz | 60 Hz |
| Type | 3744LC |
| Mult. Sym. | L1 |
| RPM | 1800 rpm |
| Mount Type | F1 |
| Conduit Box Material | Steel |
| End Plate | Standard |
| Full Load Current | 21.5 |
| Full Load Pf | 87 |
| Enclosure | TEFC |
| RefPicture | ELTE |
| Power Factor | 87 |
| Rotation | R |
| Rated Efficiency | 82 % |
| Shaft Rotation | Reversible |
| Voltage Rating | 230 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Epact Nominal Full Load Efficiency | 87.5 % |
| Brake Feature | No |
| Ambient Temperature | 104 °F |
| Voltage | 220 V |
| Efficiency Group | Standard Efficient |
| Service Factor | 1 |
| Base | Rigid |
| Shaft Grounding | No |
| Shaft Dia. | 1.375 in |
| Standard | CSA, UR, NEMA |
| Drive End Bearing | 6307 |
| Full Load Efficiency | 82 % |
| Multispeed | Single Speed |
| Full Load rpm | 1725 rpm |
| VoltCode | C |
| Duty Cycle | Continuous |
| Frame | 213T |
| Useable at 208V | No |
| C Dimension | 19.06 in |
| Insulation Class | F |
| Design | L |
| Weight | 135.0 LB |
| EAN or UPC | 781568100844 |

