- ODTF Enclosure
- 5 hp
- 60 Hz Frequency
- 56HCY Frame
applications
- Pressure washers
- steam cleaners
- Portable and self-contained stationary system for direct drive mount and coupled mount designs
features
- Ball bearings
- Manual thermal overload
- 200 °C copper windings
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
| Speed | 3450 rpm |
| Base | Rigid |
| Type | 3535LC |
| Ambient Temperature | 104 °F |
| HP | 5 |
| Synchronous | 3600 rpm |
| BALD Family Names | Pressure Washer Motor |
| Enclosure | ODTF |
| Poles | 2 |
| Shaft Diameter | 0.63 in |
| Full Load rpm | 3450 rpm |
| Frame Material | Steel |
| Voltage | 230 V, 460 V |
| Conduit Box Material | Steel |
| Full Load Amps | 23 |
| End Plate | C-Face |
| Mounting | C-Face - With Base |
| Shaft Dia. | 0.625 in |
| Overall Length | 14.1 in |
| Motor Shaft Size | 5/8 in |
| Hz | 60 Hz |
| Rated Efficiency | 74.2 % |
| Design | - |
| Open End Bearing | 6203 |
| Motor Shaft Length | 1 7/8 in |
| Brake Feature | No |
| Power Factor | 95 |
| Frame | 56HCY |
| Mount Type | F1 |
| Rotation | R |
| Frequency | 60 Hz |
| Standard | CSA, UR, NEMA |
| Frame Size | 56HCY |
| Product Line | RG |
| Efficiency | 74.2% |
| Phase | Single Phase |
| Insulation Class | F |
| Shaft Rotation | Reversible |
| Mult. Sym. | K |
| Motor Application | Pressure Washer |
| Multispeed | Single Speed |
| Full Load Pf | 95 |
| RPM | 3600 rpm |
| Useable at 208V | Yes |
| Full Load Current | 23 |
| Full Load Efficiency | 74.2 % |
| Mounting Style | F-1 |
| VoltCode | D1 |
| Voltage Rating | 230 |
| Service Factor | 1 |
| Drive End Bearing | 6205 |
| Efficiency Group | Standard Efficient |
| Shaft Grounding | No |
| Washdown Duty | No |
| Duty Cycle | Continuous |
| RefPicture | PCL1313M |
| Enclosure Designation | ODTF - Open Drip Thru Fan |
| Weight | 57.0 LB |
| EAN or UPC | 781568112595 |

