- TEAO Enclosure
- 1.5 - 3 hp
- 60 Hz Frequency
- 143TZ Frame
applications
- Vane axial fan crop dryers
- Crop Dryer
features
- Shaft 3/4" longer than NEMA standard
- Shaft keyed, drilled and tapped with internal 1/4-20 tap 1" deep
- 1.00 service factor
- Thermostats
- Epoxy paint
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Brake Feature | No |
| Conduit Box Material | Steel |
| Enclosure | TEAO |
| VoltCode | D1 |
| Rated Efficiency | 78 % |
| Rotation | R |
| Mounting | Rigid Base |
| Shaft Dia. | 0.875 in |
| Phase | Single Phase |
| Design | L |
| Useable at 208V | Yes |
| Base | Rigid |
| Full Load Amps | 12.5 |
| Frame | 145TZ |
| RPM | 3600 rpm |
| Efficiency Group | Standard Efficient |
| C Dimension | 14 1/4 in |
| Product Line | RG |
| Type | 3532LC |
| Overall Length | 14.25 in |
| Duty Cycle | Continuous |
| Mult. Sym. | L1 |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Motor Application | Farm Duty |
| Motor Shaft Size | 7/8 in |
| Multispeed | Single Speed |
| Mount Type | F1 |
| Insulation Class | F |
| Full Load Efficiency | 85.5 % |
| NEMA Design | L |
| Voltage | 230 V |
| Frame Material | Steel |
| Motor Shaft Length | 2 1/4 in |
| Mounting Style | F-1 |
| Synchronous | 3600 rpm |
| HP | 1.5 - 3 |
| Voltage Rating | 230 |
| RefPicture | UCL |
| Ambient Temperature | 104 °F |
| Full Load rpm | 3450 rpm |
| Standard | CSA, UR, NEMA |
| Frequency | 60 Hz |
| Speed | 3450 rpm |
| Full Load Current | 12.5 |
| Efficiency | 78% |
| Drive End Bearing | 6206 |
| Washdown Duty | No |
| Full Load Pf | 95 |
| End Plate | Standard |
| Shaft Diameter | 0.88 in |
| Poles | 2 |
| Frame Size | 143TZ |
| BALD Family Names | Premium Efficient, Farm Duty Motor, Single Phase Motor |
| Service Factor | 1.15 |
| Open End Bearing | 6203 |
| Shaft Grounding | No |
| Hz | 60 Hz |
| Power Factor | 95 |
| Shaft Rotation | Reversible |
| Weight | 52.0 LB |
| EAN or UPC | 781568221969 |
-
NEMA Premium


