- TEFC Enclosure
- 1 hp
- 60 Hz Frequency
- 56C Frame
applications
- General-purpose applications
- Pumps
- Compressors
- Fans
- Conveyors
- Machine tools
- Blowers
- Speed reducers
features
- Locked DE bearing to allow mounting in any configuration
- Copper windings
- Low noise vibration dampening base
- Robust heavy gage steel design
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Rotation | R |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Current | 3.2/1.6 |
| Conduit Box Material | Steel |
| Inverter Duty | Inverter Duty |
| Poles | 4 |
| Washdown Duty | No |
| Full Load Pf | 78 |
| Frame Size | 56C |
| Phase | Three Phase |
| Full Load Efficiency | 86.5 % |
| Frame Material | Steel |
| Full Load Amps | 1.4 |
| Voltage Rating | 230/460 |
| Shaft Grounding | No |
| RefPicture | VEM |
| Overall Length | 12.23 in |
| Motor Application | General Purpose |
| Type | 3524M |
| Enclosure | TEFC |
| Mounting Style | F-1 |
| Multispeed | Single Speed |
| Synchronous | 1800 rpm |
| HP | 1 |
| Brake Feature | No |
| NEMA Design | B |
| Voltage | 230 V, 400 V |
| Design | B |
| Full Load rpm | 1750 rpm |
| Shaft Dia. | 0.625 in |
| RPM | 1800 |
| Useable at 208V | Yes |
| Open End Bearing | 6203 |
| Product Line | N |
| Insulation Class | F |
| Efficiency | 85.5% |
| Duty Cycle | Continuous |
| Hz | 60 Hz |
| Drive End Bearing | 6205 |
| VoltCode | E |
| Frame | 56C |
| HP [Min] | 1 |
| End Plate | C-Face |
| Service Factor | 1.15 |
| Frequency | 60 Hz |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Rated Efficiency | 85.5 % |
| Shaft Diameter | 0.63 in |
| Mult. Sym. | K |
| Mounting | C-Face - Less Base |
| Speed | 1770 rpm |
| Power Factor | 69 |
| Base | No Mounting |
| Shaft Rotation | Reversible |
| Efficiency Group | Premium Efficient |
| Mount Type | F1 |
| Ambient Temperature | 104 °F |
| Weight | 36.0 LB |
| EAN or UPC | 781568308608 |
| NSN Number | 6105-01-126-4937 |
-
NEMA Premium


