- TEFC Enclosure
- 2 hp
- 60 Hz Frequency
- 145TC Frame
applications
- General-purpose applications
- Pumps
- Compressors
- Fans
- Conveyors
- Machine tools
- Blowers
- Speed reducers
features
- Locked DE bearing to allow mounting in any configuration
- Copper windings
- Low noise vibration dampening base
- Robust heavy gage steel design
| Voltage | 575 V |
| Synchronous | 1800 rpm |
| Shaft Grounding | No |
| HP [Min] | 2 |
| Shaft Diameter | 0.88 in |
| Speed | 1760 rpm |
| Hz | 60 Hz |
| Enclosure | TEFC |
| HP | 2 |
| Voltage Rating | 230/460 |
| Inverter Duty | Inverter Ready |
| Shaft Dia. | 0.875 in |
| Efficiency Group | Premium Efficient |
| Service Factor | 1.15 |
| Shaft Rotation | Reversible |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Mounting | C-Face - Less Base |
| Type | AC Motor |
| Efficiency | 86.5% |
| Mount Type | F1 |
| Frequency | 60 Hz |
| Insulation Class | F |
| Base | No Mounting |
| Full Load Current | 5.6/2.8 |
| Frame Size | 145TC |
| Frame Material | Steel |
| Rated Efficiency | 86.5 % |
| Power Factor | 77 |
| Overall Length | 13.29 in |
| Conduit Box Material | Steel |
| Duty Cycle | Continuous |
| Motor Application | General Purpose |
| Poles | 4 |
| Frame | 145T |
| Ambient Temperature | 104 °F |
| End Plate | C-Face |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| NEMA Design | B |
| Multispeed | Single Speed |
| RPM | 1800 |
| Phase | Three Phase |
| Weight | 47.0 LB |
| EAN or UPC | 781568414149 |
-
NEMA Premium


